
- Double Cut Type
- Ball Shape
- 6 mm Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Type of Cut | Double Cut |
Diameter - Decimal | 0.2362 in |
Shape | Ball |
Length Of Cut - Metric | 6 mm |
Diameter - Metric | 6.00 mm |
SCTI Number | SD-1 |
Shank Diameter - Metric | 6 mm |
Material | Carbide |
Weight | 0.0 LB |
