
- Double Cut Type
- Ball Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Type of Cut | Double Cut |
Shank Diameter - Metric | 3 mm |
SCTI Number | SD-41 |
Material | Carbide |
Length Of Cut - Metric | 3 mm |
Diameter - Decimal | 0.1181 in |
Diameter - Metric | 3.00 mm |
Shape | Ball |
Weight | 0.0 LB |
