
- Double Cut Type
- Ball Shape
- 5/16 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
SCTI Number | SD-2 |
Length Of Cut - Metric | 7.94 mm |
Shape | Ball |
Shank Diameter - Metric | 6.35 mm |
Material | Carbide |
Diameter - Fraction | 5/16 in |
Type of Cut | Double Cut |
Diameter - Decimal | 0.3125 in |
Weight | 0.0 LB |
