
- Double Cut Type
- Ball Shape
- 3/16 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
Shape | Ball |
Diameter - Decimal | 0.1875 in |
Diameter - Fraction | 3/16 in |
Length Of Cut - Metric | 3.17 mm |
SCTI Number | SD-14 |
Type of Cut | Double Cut |
Shank Diameter - Metric | 6.35 mm |
Material | Carbide |
Weight | 0.0 LB |
