
- Double Cut Type
- Ball Shape
- 1/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
Length Of Cut - Metric | 3.17 mm |
Diameter - Fraction | 1/8 in |
Shape | Ball |
Type of Cut | Double Cut |
Diameter - Decimal | 0.125 in |
Material | Carbide |
SCTI Number | SD-11 |
Shank Diameter - Metric | 6.35 mm |
Weight | 0.0 LB |
