
- Standard Cut Type
- Ball Shape
- 1/2 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Diameter - Fraction | 1/2 in |
Shape | Ball |
Diameter - Decimal | 0.5 in |
Shank Diameter - Metric | 6 mm |
Material | Carbide |
SCTI Number | SD-5 |
Type of Cut | Standard Cut |
Length Of Cut - Metric | 12.7 mm |
Weight | 0.0 LB |
