
- Standard Cut Type
- Ball Shape
- 3/16 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Type of Cut | Standard Cut |
SCTI Number | SD-53 |
Length Of Cut - Metric | 4.76 mm |
Shape | Ball |
Diameter - Fraction | 3/16 in |
Diameter - Decimal | 0.1875 in |
Shank Diameter - Metric | 3 mm |
Material | Carbide |
Weight | 0.0 LB |
