
- Standard Cut Type
- Ball Shape
- 3/16 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
Shank Diameter - Metric | 3.17 mm |
Length Of Cut - Metric | 4.76 mm |
Type of Cut | Standard Cut |
Diameter - Fraction | 3/16 in |
Diameter - Decimal | 0.1875 in |
Material | Carbide |
Shape | Ball |
SCTI Number | SD-53 |
Weight | 0.0 LB |
