
- Standard Cut Type
- Ball Shape
- 1/16 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
Length Of Cut - Metric | 1.59 mm |
Type of Cut | Standard Cut |
Material | Carbide |
SCTI Number | SD-40 |
Diameter - Fraction | 1/16 in |
Diameter - Decimal | 0.0625 in |
Shape | Ball |
Shank Diameter - Metric | 3.17 mm |
Weight | 0.0 LB |
