- Double Cut Type
- Cone Radius Shape
- 3/8 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Shape | Cone Radius |
| SCTI Number | SL-3 |
| Included Angle | 14 degrees |
| Material | Carbide |
| Shank Diameter - Metric | 6 mm |
| Diameter - Decimal | 0.375 in |
| Length Of Cut - Metric | 27 mm |
| Diameter - Fraction | 3/8 in |
| Type of Cut | Double Cut |
| Weight | 0.0 LB |

