
- Double Cut Type
- Cone Radius Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Diameter - Metric | 3.00 mm |
Diameter - Decimal | 0.1181 in |
Length Of Cut - Metric | 9.5 mm |
Shank Diameter - Metric | 3 mm |
Shape | Cone Radius |
Type of Cut | Double Cut |
Included Angle | 8 degrees |
SCTI Number | SL-41 |
Material | Carbide |
Weight | 0.0 LB |
