
- Double Cut Type
- Pointed Cone Shape
- 6 mm Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Diameter - Metric | 6.00 mm |
Included Angle | 14 degrees |
Shape | Pointed Cone |
Length Of Cut - Metric | 19.1 mm |
SCTI Number | SM-2 |
Diameter - Decimal | 0.2362 in |
Shank Diameter - Metric | 6 mm |
Material | Carbide |
Type of Cut | Double Cut |
Weight | 0.0 LB |
