
- Standard Cut Type
- Pointed Cone Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Length Of Cut - Metric | 11.1 mm |
SCTI Number | SM-42 |
Type of Cut | Standard Cut |
Diameter - Decimal | 0.1181 in |
Diameter - Metric | 3.00 mm |
Shank Diameter - Metric | 3 mm |
Material | Carbide |
Shape | Pointed Cone |
Included Angle | 14 degrees |
Weight | 0.0 LB |
