
- Standard Cut Type
- Pointed Cone Shape
- 5/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
Type of Cut | Standard Cut |
SCTI Number | SM-6 |
Included Angle | 31 degrees |
Material | Carbide |
Shape | Pointed Cone |
Diameter - Fraction | 5/8 in |
Shank Diameter - Metric | 6.35 mm |
Length Of Cut - Metric | 25.4 mm |
Diameter - Decimal | 0.625 in |
Weight | 0.0 LB |
