
- Standard Cut Type
- Pointed Cone Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
Material | Carbide |
Diameter - Wire | E |
Shank Diameter - Metric | 6.35 mm |
Diameter - Decimal | 0.25 in |
Shape | Pointed Cone |
Length Of Cut - Metric | 19.05 mm |
Diameter - Fraction | 1/4 in |
Type of Cut | Standard Cut |
SCTI Number | SM-2 |
Included Angle | 14 degrees |
Weight | 0.0 LB |
