
- Standard Cut Type
- Pointed Tree Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Diameter - Decimal | 0.1181 in |
Diameter - Metric | 3.00 mm |
Type of Cut | Standard Cut |
Shape | Pointed Tree |
SCTI Number | SG-44 |
Shank Diameter - Metric | 3 mm |
Length Of Cut - Metric | 12.7 mm |
Material | Carbide |
Weight | 0.0 LB |
