
- Double Cut Type
- Round Nose Tree Shape
- E Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Shape | Round Nose Tree |
Diameter - Decimal | 0.25 in |
SCTI Number | SF-51 |
Diameter - Wire | E |
Material | Carbide |
Length Of Cut - Metric | 12.7 mm |
Type of Cut | Double Cut |
Shank Diameter - Metric | 3 mm |
Diameter - Fraction | 1/4 in |
Weight | 0.0 LB |
