
- Double Cut Type
- Round Nose Tree Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Shank Diameter - Metric | 3 mm |
Diameter - Decimal | 0.1181 in |
Length Of Cut - Metric | 12.7 mm |
Material | Carbide |
Type of Cut | Double Cut |
Shape | Round Nose Tree |
SCTI Number | SF-42 |
Diameter - Metric | 3.00 mm |
Weight | 0.0 LB |
