Skip to content Skip to navigation menu
BassettB20044

B20044

BF 3/4"X1/4" SF-15 STEEL SHK STD CUT
Item #115112574
  • Standard Cut Type
  • Round Nose Tree Shape
  • 3/4 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB20044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Round Nose Tree Shape
  • 3/4 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Shank Diameter - Metric 6.35 mm
Diameter - Decimal 0.75 in
SCTI Number SF-15
Material Carbide
Length Of Cut - Metric 38.1 mm
Shape Round Nose Tree
Diameter - Fraction 3/4 in
Type of Cut Standard Cut
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison