
- Double Cut Type
- Cylindrical Ball Nose Shape
- 1/2 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Diameter - Decimal | 0.5 in |
Shape | Cylindrical Ball Nose |
Length Of Cut - Metric | 25.4 mm |
Shank Diameter - Metric | 6 mm |
SCTI Number | SC-5 |
Diameter - Fraction | 1/2 in |
Type of Cut | Double Cut |
Material | Carbide |
Weight | 0.0 LB |
