
- Double Cut Type
- Cylindrical Ball Nose Shape
- 5/16 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Length Of Cut - Metric | 19.1 mm |
Type of Cut | Double Cut |
SCTI Number | SC-2 |
Diameter - Fraction | 5/16 in |
Shape | Cylindrical Ball Nose |
Material | Carbide |
Diameter - Decimal | 0.3125 in |
Shank Diameter - Metric | 6 mm |
Weight | 0.0 LB |
