
- Double Cut Type
- Cylindrical Ball Nose Shape
- E Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Shank Diameter - Metric | 3 mm |
Diameter - Wire | E |
SCTI Number | SC-51 |
Material | Carbide |
Diameter - Decimal | 0.25 in |
Type of Cut | Double Cut |
Shape | Cylindrical Ball Nose |
Diameter - Fraction | 1/4 in |
Length Of Cut - Metric | 12.7 mm |
Weight | 0.0 LB |
