
- Double Cut Type
- Cylindrical Ball Nose Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Material | Carbide |
Shape | Cylindrical Ball Nose |
Diameter - Decimal | 0.1181 in |
Diameter - Metric | 3.00 mm |
Length Of Cut - Metric | 14.3 mm |
SCTI Number | SC-43 |
Shank Diameter - Metric | 3 mm |
Type of Cut | Double Cut |
Weight | 0.0 LB |
