- Double Cut Type
- Cylindrical w/ End Cut Shape
- 5/8 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 6 mm |
| Material | Carbide |
| Type of Cut | Double Cut |
| Diameter - Fraction | 5/8 in |
| SCTI Number | SB-6 |
| Length Of Cut - Metric | 25.4 mm |
| Shape | Cylindrical w/ End Cut |
| Diameter - Decimal | 0.625 in |
| Weight | 0.0 LB |

