
- Standard Cut Type
- Cylindrical w/ End Cut Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
Diameter - Decimal | 0.1181 in |
Length Of Cut - Metric | 14.3 mm |
Shape | Cylindrical w/ End Cut |
Material | Carbide |
Shank Diameter - Metric | 3 mm |
SCTI Number | SB-43 |
Type of Cut | Standard Cut |
Diameter - Metric | 3.00 mm |
Weight | 0.0 LB |
