Skip to content Skip to navigation menu
BassettB10013

B10013

CHAMFER MILL 1/8 2FL SE 82DEG
Item #103784320
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
BassettB10013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
Shank Size - Metric 3.17 mm
Flute Type Straight
Overall Length 1.5 in
No. of Flutes 2
Material Carbide
Mill Construction Chamfer Mills
Diameter - Decimal 0.125 in
Diameter - Fraction 1/8 in
Chamfer Angle 82 degree
Direction of Cut Right Hand
Center Cutting Yes
End Style Point
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison