- 5/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiCN Coating
| Overall Length | 3.5 in |
| Shank Size - Metric | 15.88 mm |
| Center Cutting | Yes |
| Diameter - Decimal | 0.625 in |
| Mill Construction | General Purpose |
| Flute Type | Spiral |
| End Style | Corner Radius |
| Mill Corner Radius - Metric | 1.27 mm |
| Length Of Cut - Metric | 31.75 mm |
| Mill Corner Radius | 0.05 in |
| Direction of Cut | Right Hand |
| Mill LOC Designation | Regular |
| No. of Flutes | 2 |
| Material | Carbide |
| Diameter - Fraction | 5/8 in |
| Length of Cut | 1.25 in |
| Weight | 0.0 LB |

