
- 1 in Diameter
- Carbide Material
- 6 in Overall Length
- TiCN Coating
No. of Flutes | 2 |
Diameter - Decimal | 1 in |
End Style | Square |
Center Cutting | Yes |
Length of Cut | 3.25 in |
Mill LOC Designation | Long |
Shank Size - Metric | 25.4 mm |
Length Of Cut - Metric | 82.55 mm |
Diameter - Metric | 25.40 mm |
Flute Type | Spiral |
Overall Length | 6 in |
Diameter - Fraction | 1 in |
Direction of Cut | Right Hand |
Material | Carbide |
Mill Construction | High Helix for Aluminum |
Weight | 0.0 LB |
