- E Diameter
- Carbide Material
- 3 in Overall Length
- TiCN Coating
| Length of Cut | 1.25 in |
| Diameter - Decimal | 0.25 in |
| Direction of Cut | Right Hand |
| Mill Construction | HP for Aluminum |
| Center Cutting | Yes |
| Diameter - Wire | E |
| Shank Size - Metric | 6.35 mm |
| No. of Flutes | 3 |
| End Style | Square |
| Mill LOC Designation | Long |
| Length Of Cut - Metric | 31.75 mm |
| Flute Type | Spiral |
| Overall Length | 3 in |
| Material | Carbide |
| Diameter - Fraction | 1/4 in |
| Weight | 0.0 LB |

