Skip to content Skip to navigation menu
BassettB05805

B05805

1/8 5S HPEM TIALN
Item #103766077
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
BassettB05805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Diameter - Decimal 0.125 in
Mill LOC Designation Stub
Mill Construction High Helix for Hardened Steel & Stainless Steel
Shank Size - Metric 3.17 mm
Flute Type Spiral
Overall Length 1.5 in
Length Of Cut - Metric 6.35 mm
Diameter - Fraction 1/8 in
Center Cutting Yes
End Style Square
Length of Cut 0.25 in
Direction of Cut Right Hand
Material Carbide
No. of Flutes 5
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison