- 7/16 in Diameter
- Carbide Material
- 3 in Overall Length
- TiCN Coating
| Direction of Cut | Right Hand |
| Overall Length | 3 in |
| Length Of Cut - Metric | 14.29 mm |
| Center Cutting | Yes |
| Shank Size - Metric | 11.11 mm |
| Diameter - Decimal | 0.4375 in |
| Mill LOC Designation | Regular |
| Material | Carbide |
| Diameter - Fraction | 7/16 in |
| Mill Construction | High Helix for Steel & Stainless Steel |
| End Style | Square |
| No. of Flutes | 5 |
| Length of Cut | 0.5625 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

