- 3/4 in Diameter
- Carbide Material
- 3 in Overall Length
- TiCN Coating
| Overall Length | 3 in |
| Material | Carbide |
| Center Cutting | Yes |
| Length of Cut | 0.875 in |
| Flute Type | Spiral |
| Mill Construction | High Helix for Hardened Steel & Stainless Steel |
| No. of Flutes | 5 |
| Mill LOC Designation | Stub |
| Diameter - Fraction | 3/4 in |
| Diameter - Decimal | 0.75 in |
| Length Of Cut - Metric | 22.22 mm |
| Shank Size - Metric | 19.05 mm |
| Direction of Cut | Right Hand |
| End Style | Square |
| Weight | 0.0 LB |

