Skip to content Skip to navigation menu
BassettB05369

B05369

HPEM 3R 1" TIALN
Item #103766314
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
BassettB05369
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
No. of Flutes 3
Center Cutting Yes
End Style Corner Radius
Length Of Cut - Metric 50.8 mm
Material Carbide
Mill Corner Radius - Metric 0.76 mm
Diameter - Fraction 1 in
Length of Cut 2 in
Mill Construction HP for Steel & Stainless Steel
Mill LOC Designation Regular
Diameter - Decimal 1 in
Direction of Cut Right Hand
Overall Length 4 in
Mill Corner Radius 0.03 in
Shank Size - Metric 25.4 mm
Flute Type Spiral
Diameter - Metric 25.40 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison