Skip to content Skip to navigation menu
BassettB05113

B05113

1/4X3/8 HPEM3 3FL .020CR SEM FOR SS
Item #103107551
  • E Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
BassettB05113
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
Overall Length 2 in
No. of Flutes 3
Mill Construction HP for Steel & Stainless Steel
Shank Size - Metric 6.35 mm
Mill Corner Radius 0.02 in
Direction of Cut Right Hand
Length Of Cut - Metric 9.52 mm
Flute Type Spiral
End Style Corner Radius
Mill Corner Radius - Metric 0.51 mm
Diameter - Wire E
Diameter - Decimal 0.25 in
Diameter - Fraction 1/4 in
Material Carbide
Length of Cut 0.375 in
Mill LOC Designation Stub
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison