Skip to content Skip to navigation menu
BassettB05021

B05021

HPEM 3S 3/8 3FL TICN
Item #103765587
  • 3/8 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
BassettB05021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
Overall Length 2 in
Direction of Cut Right Hand
Diameter - Decimal 0.375 in
No. of Flutes 3
Diameter - Fraction 3/8 in
Mill Construction HP for Steel & Stainless Steel
Mill Corner Radius 0.02 in
Length Of Cut - Metric 12.7 mm
Material Carbide
Mill Corner Radius - Metric 0.51 mm
End Style Corner Radius
Length of Cut 0.5 in
Flute Type Spiral
Mill LOC Designation Stub
Center Cutting Yes
Shank Size - Metric 9.52 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison