Skip to content Skip to navigation menu
BassettB05019

B05019

HPEM 3S 11/32 3FL TICN
Item #104241408
  • 11/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
BassettB05019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
Mill Construction HP for Steel & Stainless Steel
Material Carbide
End Style Corner Radius
Shank Size - Metric 9.52 mm
Length Of Cut - Metric 12.7 mm
Mill Corner Radius - Metric 0.51 mm
Mill LOC Designation Stub
Diameter - Decimal 0.3438 in
Center Cutting Yes
Overall Length 2 in
Diameter - Fraction 11/32 in
Flute Type Spiral
Direction of Cut Right Hand
Mill Corner Radius 0.02 in
Length of Cut 0.5 in
No. of Flutes 3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison