- 7/32 in Diameter
- Carbide Material
- 2 in Overall Length
- TiCN Coating
| Mill LOC Designation | Stub |
| Shank Size - Metric | 6.35 mm |
| Diameter - Decimal | 0.2188 in |
| Diameter - Fraction | 7/32 in |
| Center Cutting | Yes |
| Mill Corner Radius | 0.02 in |
| Length of Cut | 0.375 in |
| Mill Corner Radius - Metric | 0.51 mm |
| End Style | Corner Radius |
| Direction of Cut | Right Hand |
| No. of Flutes | 3 |
| Flute Type | Spiral |
| Mill Construction | HP for Steel & Stainless Steel |
| Overall Length | 2 in |
| Material | Carbide |
| Length Of Cut - Metric | 9.52 mm |
| Weight | 0.0 LB |

