- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- Bright Coating
| Diameter - Decimal | 0.1875 in |
| Direction of Cut | Right Hand |
| Overall Length | 2 in |
| Center Cutting | Yes |
| Material | Carbide |
| No. of Flutes | 2 |
| Mill LOC Designation | Stub |
| Flute Type | Spiral |
| Length of Cut | 0.3125 in |
| Shank Size - Metric | 4.76 mm |
| Mill Construction | High Helix for Aluminum |
| Length Of Cut - Metric | 7.94 mm |
| End Style | Square |
| Diameter - Fraction | 3/16 in |
| Weight | 0.0 LB |

