Skip to content Skip to navigation menu
BassettB04031

B04031

HPAM 3 ST 5/8
Item #103766774
  • 5/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
BassettB04031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
Overall Length 3 in
Direction of Cut Right Hand
Diameter - Decimal 0.625 in
Mill Construction HP for Aluminum
Diameter - Fraction 5/8 in
Material Carbide
Shank Size - Metric 15.88 mm
Length Of Cut - Metric 19.05 mm
Length of Cut 0.75 in
Flute Type Spiral
No. of Flutes 3
End Style Square
Center Cutting Yes
Mill LOC Designation Stub
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison