- 5/8 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
| Direction of Cut | Right Hand |
| Mill Style | Roughing |
| Material | Carbide |
| Diameter - Fraction | 5/8 in |
| Diameter - Decimal | 0.625 in |
| Flute Type | Spiral |
| End Style | Square |
| Length of Cut | 0.75 in |
| Length Of Cut - Metric | 19.05 mm |
| Mill Roughing Profile | Coarse |
| Center Cutting | Yes |
| Overall Length | 3 in |
| Mill Construction | Rougher for Steel |
| Mill LOC Designation | Stub |
| Shank Size - Metric | 15.88 mm |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

