
- 3/8 in Diameter
- Carbide Material
- 2 in Overall Length
- TiCN Coating
Direction of Cut | Right Hand |
Mill LOC Designation | Stub |
Mill Construction | Rougher for Aluminum |
Diameter - Fraction | 3/8 in |
Mill Style | Roughing |
Length Of Cut - Metric | 12.7 mm |
Shank Size - Metric | 9.52 mm |
Center Cutting | Yes |
Mill Roughing Profile | Extra Coarse |
No. of Flutes | 3 |
Length of Cut | 0.5 in |
End Style | Square |
Material | Carbide |
Diameter - Decimal | 0.375 in |
Flute Type | Spiral |
Overall Length | 2 in |
Weight | 0.0 LB |
