Skip to content Skip to navigation menu
BassettB01904

B01904

3/32X3/8 MSE4B 4FL SC BN SEM-TICN
Item #103100137
  • 3/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
BassettB01904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiCN Coating
Direction of Cut Right Hand
Center Cutting Yes
Mill LOC Designation Regular
End Style Ball Nose
Overall Length 1.5 in
Diameter - Fraction 3/32 in
No. of Flutes 4
Length of Cut 0.375 in
Flute Type Spiral
Material Carbide
Length Of Cut - Metric 9.52 mm
Mill Construction General Purpose
Diameter - Decimal 0.0938 in
Shank Size - Metric 3.17 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison