Skip to content Skip to navigation menu
BassettB01733

B01733

3/8X1-3/4 MSE4 4FL CC SC SEM-TICN
Item #103099044
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiCN Coating
BassettB01733
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 44.45 mm
Length of Cut 1.75 in
No. of Flutes 4
Diameter - Fraction 3/8 in
End Style Square
Direction of Cut Right Hand
Diameter - Decimal 0.375 in
Mill LOC Designation Extra Long
Shank Size - Metric 9.52 mm
Center Cutting Yes
Overall Length 4 in
Material Carbide
Mill Construction General Purpose
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison