Skip to content Skip to navigation menu
BassettB01699

B01699

MDES TICN4FL 5/16
Item #103764161
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
BassettB01699
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 12.7 mm
No. of Flutes 4
Mill Construction General Purpose
Material Carbide
Shank Size - Metric 7.94 mm
Center Cutting Yes
Length of Cut 0.5 in
Overall Length 2.5 in
Direction of Cut Right Hand
Flute Type Spiral
Diameter - Decimal 0.3125 in
Diameter - Fraction 5/16 in
Mill LOC Designation Stub
End Style Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison