- 5/8 in Diameter
- Carbide Material
- 3 in Overall Length
- TiCN Coating
| Mill Construction | General Purpose |
| Diameter - Fraction | 5/8 in |
| Material | Carbide |
| Diameter - Decimal | 0.625 in |
| Overall Length | 3 in |
| Flute Type | Spiral |
| Length of Cut | 0.75 in |
| No. of Flutes | 2 |
| Mill LOC Designation | Stub |
| Shank Size - Metric | 15.88 mm |
| End Style | Ball Nose |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 19.05 mm |
| Center Cutting | Yes |
| Weight | 0.0 LB |

