Skip to content Skip to navigation menu
BassettB01661

B01661

MSESBN TICN2FL 3/8
Item #103784993
  • 3/8 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
BassettB01661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiCN Coating
End Style Ball Nose
Flute Type Spiral
Center Cutting Yes
Length of Cut 0.625 in
Overall Length 2 in
Diameter - Decimal 0.375 in
Diameter - Fraction 3/8 in
No. of Flutes 2
Material Carbide
Mill Construction General Purpose
Length Of Cut - Metric 15.88 mm
Direction of Cut Right Hand
Shank Size - Metric 9.52 mm
Mill LOC Designation Stub
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison