Skip to content Skip to navigation menu
BassettB01648

B01648

MSES TICN4FL 1/2
Item #103783332
  • 1/2 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
BassettB01648
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiCN Coating
Shank Size - Metric 12.7 mm
Center Cutting Yes
Mill LOC Designation Stub
Length Of Cut - Metric 15.88 mm
No. of Flutes 4
Mill Construction General Purpose
Overall Length 2.5 in
Direction of Cut Right Hand
Material Carbide
Length of Cut 0.625 in
Flute Type Spiral
End Style Square
Diameter - Fraction 1/2 in
Diameter - Decimal 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison