- 3/64 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiCN Coating
| Mill Construction | General Purpose |
| End Style | Square |
| Material | Carbide |
| Flute Type | Spiral |
| Mill LOC Designation | Stub |
| Diameter - Fraction | 3/64 in |
| Center Cutting | Yes |
| Length Of Cut - Metric | 3.17 mm |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.0469 in |
| Overall Length | 1.5 in |
| Length of Cut | 0.125 in |
| Shank Size - Metric | 3.17 mm |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

