Skip to content Skip to navigation menu
BassettB01635

B01635

MSES TICN2FL 3/4
Item #103782449
  • 3/4 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
BassettB01635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiCN Coating
Center Cutting Yes
Length of Cut 1 in
End Style Corner Radius
Direction of Cut Right Hand
Length Of Cut - Metric 25.4 mm
Material Carbide
Mill LOC Designation Stub
Shank Size - Metric 19.05 mm
Diameter - Decimal 0.75 in
Mill Construction General Purpose
Overall Length 3 in
Diameter - Fraction 3/4 in
Flute Type Spiral
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison