Skip to content Skip to navigation menu
BassettB01540

B01540

MSE BN TICN2FL 3/4
Item #103763989
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiCN Coating
BassettB01540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiCN Coating
Shank Size - Metric 19.05 mm
Direction of Cut Right Hand
Center Cutting Yes
Mill Construction General Purpose
Material Carbide
Mill LOC Designation Regular
End Style Ball Nose
No. of Flutes 2
Length Of Cut - Metric 38.1 mm
Diameter - Decimal 0.75 in
Flute Type Spiral
Length of Cut 1.5 in
Diameter - Fraction 3/4 in
Overall Length 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison